Zoro Homepage

M18 FUEL 4 ft. Concrete Pencil Vibrator Kit

  • Mfr # 2910-21

  • Zoro # G005655165


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Vibrations per Minute
12,500 vpm
Number of Batteries Included
1
Horsepower
1.8 hp
Includes
(1) M18 FUEL 4 in Concrete Pencil Vibrator (2910-20), (1) M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack (48-11-1865), (1) M18 and M12 Rapid Charger (48-59-1808)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910-21
Zoro #
G005655165
UPC #
045242615575
Country of Origin
China

Dimensions

Shaft Length
4 ft.
Overall Height
6 1/2 in
Tool Length
57 in
Overall Width
3 1/4 in
Head Diameter
1 in
Head Length
15 in
Radius of Vibration
4 in

Details

Item
Concrete Vibrator Kit
Voltage
18V DC
Vibrations per Minute
12,500 vpm
Number of Batteries Included
1
Horsepower
1.8 hp
Includes
(1) M18 FUEL 4 in Concrete Pencil Vibrator (2910-20), (1) M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack (48-11-1865), (1) M18 and M12 Rapid Charger (48-59-1808)
Charger Model Number
48-59-1808
Brushless Motor
Yes
Battery Series
M18
Standards
UL Listed
Battery Model Number
48-11-1865
Charger Included
Yes
Cordless Tool Kit Contents
Kit - XC Battery
Battery Capacity
6.0 Ah
Tool Weight
11.1 lb
Power Source
Cordless
Shaft Connection Type
Threaded
Concrete Vibrator Type
Handheld
Head Material
Steel

Description

Concrete Vibrator Kit, Voltage 18V DC, Shaft Length 4 ft, Head Diameter 1 in, Radius of Vibration 4 in, Vibrations per Minute 12,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery, Charger, Battery Capacity 6.0 Ah, Head Length 15 in, Tool Length 57 in, Tool Weight 11.1 lb, Shaft Connection Type Threaded, Battery Model Number 48-11-1865, Battery Series M18, Charger Included Yes, Charger Model Number 48-59-1808, Concrete Vibrator Type Handheld, Head Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.