M18 FUEL 5" Flathead Braking Grinder, Slide Switch Lock-On + M18 XC6.0 Battery

  • Mfr # 2887-20, 48-11-1865

  • Zoro # G708864376


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Battery Capacity
(1) 6.0 Ah
Switch Type
Slide
Guard Adjustment
Toolless Adjustable
Wheel Diameter
4 1/2 in, 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2887-20, 48-11-1865
Zoro #
G708864376
UPC #
045242566396
Country of Origin
Multiple

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8 in-11

Details

Item
Grinder and Battery
Voltage
18V DC
Battery Capacity
(1) 6.0 Ah
Switch Type
Slide
Guard Adjustment
Toolless Adjustable
Switch Function
Slide, with Lock-On
Lock-On Switch
Yes
Grip Style
Straight
Switch Location
Top
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Minimum Speed
8,500 RPM
Max. Speed
8,500 RPM
Brushless Motor
Yes
For Wheel Type
Type 1, Type 27
Head Type
Flathead
Lock-Off Switch
No
Brake Type
Electronic
Safety Features
Adjustable Guard, Anti-Kickback Clutch

Description

Angle Grinder Kit, Head Type Flathead, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Safety Features Adjustable Guard, Anti-Kickback Clutch, Lock-On Switch, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Top, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.