Zoro Homepage

M18 FUEL 5" Random Orbital Sander

  • Mfr # 2837-20

  • Zoro # G314921326


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Orbit Size
3/32 in
Disc Motion
Random Orbital
Power Source
Cordless
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2837-20
Zoro #
G314921326
UPC #
045242879939
Country of Origin
Viet Nam

Dimensions

Orbit Size
3/32 in
Maximum Disc Diameter
5 in
Dust Collection Port Size
5 in

Details

Disc Motion
Random Orbital
Power Source
Cordless
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool
Maximum Orbits per Minute
12,000
Maximum Disc Speed
12,000 OPM
Battery Platform
M18­ FUEL(TM)
Abrasive Mount Type
Hook and Loop
Item
Sander
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Bare Tool/Battery Included
Bare Tool
Minimum Orbits per Minute
4,000
Dust Collection Type Included
Dust Bag

Description

Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 18 V DC, Bare Tool/Battery Included Bare Tool, Battery Platform M18� FUEL(TM), Number of Batteries Included 0, Battery Capacity Not Applicable, Dust Collection Port Size 5 in, Dust Collection Type Included Dust Bag, Tool Series M18 FUEL(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.