Zoro Homepage

M18 FUEL 5" Sander + M18 5.0 Battery

  • Mfr # 2837-20, 48-11-1850

  • Zoro # G916209808


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
3.1 lb
Included Charger
No
Tool Length
7 7/8 in
Green Environmental Attribute
Product is Rechargeable
Abrasive Mount Type
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2837-20, 48-11-1850
Zoro #
G916209808
UPC #
045242879939
Country of Origin
Multiple

Dimensions

Tool Length
7 7/8 in
Tool Height
5 1/2 in
Tool Width
6 3/8 in
Maximum Disc Diameter
5 in
Orbit Size
3/32 in
Dust Collection Port Size
5 in

Details

Item
Sander Kit
Tool Weight
3.1 lb
Included Charger
No
Green Environmental Attribute
Product is Rechargeable
Shop By
Hot Buys
Abrasive Mount Type
Hook and Loop
Number of Vacuum Holes
1
Battery Platform
M18(TM)
Motor Type
Brushless
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Tool Series
M18 FUEL(TM)
Power Source
Cordless
Maximum Disc Speed
12,000 OPM
Disc Motion
Random Orbital
Number of Chargers Included
0
Battery Model Number
48-11-1850
Bare Tool/Battery Included
Battery Included
Dust Collection Type Included
Dust Bag
Minimum Orbits per Minute
4,000
Maximum Orbits per Minute
12,000
Number of Batteries Included
1

Description

Sander Kit, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 18 V DC, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM), Number of Batteries Included 1, Battery Capacity 5.0 Ah, Number of Vacuum Holes 1, Dust Collection Port Size 5 in, Dust Collection Type Included Dust Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.