Shop MILWAUKEE TOOL

M18 FUEL 6-1/2 Circ Saw + M18 XC5.0 Batt

  • Mfr # 2833-20, 48-11-1850
  • Zoro # G123944127

product price: 
$
593.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Workpiece Material
General Purpose
Battery Capacity
5.0 Ah
Motor Type
Brushless
Number of Batteries Included
1
Shoe Material
Magnesium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2833-20, 48-11-1850
Zoro #
G123944127
UPC #
045242852208
Country of Origin
Multiple
For Workpiece Material
General Purpose
Battery Capacity
5.0 Ah
Motor Type
Brushless
Number of Batteries Included
1
Shoe Material
Magnesium
Safety Features
Electric Brake
Bevel Angle - Minimum
22.5 Degrees
Battery Platform
M18(TM)
Drive Type
Direct Drive
Arbor Shape
Diamond, Round
Speed Control
Single
Includes Chip Catcher
Chip Catcher Not Included
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM)
Voltage
18 V DC
Blade Speed - Maximum
6,000 RPM
Tool Series
M18 FUEL(TM)
7 Combo Product Type
Battery, Circular Saw
Includes Case
Case Not Included
Features
Electric Brake to Stop Blade After Trigger is Released, Fully Compatible with the M18(TM) System Featuring Over 250+ Tools, Integrated Belt Hook for Easy Transportation on the Jobsite, Integrated Dust Port on Guard and Included VAC Adaptor, Integrated Rafter Hook for Easy Storage, LED Light for Increased Accuracy and Visibility, Magnesium Shoe and Guards for Maximum Durability
Bevel Stops
22.5 Degrees , 45 Degrees
7 Combo Manufacturing Model Number
2833-20, 48-11-1850
Includes
(1) Battery
Tool Weight
6.3 lb
Battery Chemistry
Li-Ion
Standards
UL Listed
Item
Circular Saw Kit
Number of Chargers Included
0
Battery Manufacturing Model Number
48-11-1850
Includes Battery
Battery Included
Blade Side
Left
Bevel Angle - Maximum
45 Degrees
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Arbor Size
5/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Blade Diameter
6 1/2 in
Overall Length
11 1/2 in
Wire Rope Length
11 1/2 in
Length
11 1/2 in
Fits Chest Size
Electric Brake to Stop Blade After Trigger is Released, Fully Compatible with the M18(TM) System Featuring Over 250+ Tools, Integrated Belt Hook for Easy Transportation on the Jobsite, Integrated Dust Port on Guard and Included VAC Adaptor, Integrated Rafter Hook for Easy Storage, LED Light for Increased Accuracy and Visibility, Magnesium Shoe and Guards for Maximum Durability

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Diamond, Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Stops 22.5 Degrees , 45 Degrees , Tool Weight 6.3 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity 5.0 Ah, Includes (1) Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.