Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 6-1/2" Circular Saw 2730-20

M18 FUEL 6-1/2" Circular Saw (Discontinued)

  • Mfr # 2730-20
  • Zoro # G7567034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2730-20
Zoro #
G7567034
UPC #
045242291335
Country of Origin
China

Dimensions

Blade Dia.
6-1/2"
Max. Cutting Depth @ 0 Deg.
2 3/16 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Cutting Depth @ 45 Degrees
1-5/8"
Cutting Depth @ 90 Degrees
2-3/16"
Tool Length
16 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
16 in
Cutting Depth at 0 Degrees - Maximum
2 3/16 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
Bare Tool
Features
Brushless Motor
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Tool Weight
6.3 lb
Arbor Hole
5/8"
Bevel Adjustment
0 Degrees to 50 Degrees
No Load RPM
5000
Standards
UL Listed
Shoe Material
Magnesium
Corded/Cordless
Cordless
Battery Included
No
Battery Pack Replacement
38D766
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL
Corded/Banded
Cordless
Battery Included / Bare Tool
Bare Tool
Handle Type
Top Handle
Number of Batteries Included
0
Brushless Motor
Yes
Max. Blade Speed
5,000 RPM
Wireless Tool Tracking
No
Arbor Shape
Round
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Drive Type
Direct Drive
Variable Speed
Yes
Options Included
Bare Tool
Speed Control
Variable
Number of Chargers Included
0
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Blade Speed - Maximum
5,000 RPM
Bevel Angle - Minimum
0 Degrees
Battery Type
Li-Ion
For Workpiece Material
General Purpose
Motor Type
Brushless
Bevel Angle - Maximum
50 Degrees

Description

Circular Saw, Power Source Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Variable Speed Yes, Tool Length 16 in, Tool Weight 6.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.