Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 6-1/2" Circular Saw (Tool Only)

  • Mfr # 2833-20

  • Zoro # G412175072


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
6 1/2 in
Features
Electric Brake to Stop Blade After Trigger is Released, Fully Compatible with the M18(TM) System Featuring Over 250+ Tools, Integrated Belt Hook for Easy Transportation on the Jobsite, Integrated Dust Port on Guard and Included VAC Adaptor, Integrated Rafter Hook for Easy Storage, LED Light for Increased Accuracy and Visibility, Magnesium Shoe and Guards for Maximum Durability
Blade Side
Left
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2833-20
Zoro #
G412175072
UPC #
045242852208
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Max. Cutting Depth @ 45 Deg.
1 9/16 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Arbor Size
5/8 in
Tool Length
11 1/2 in
Overall Length
11 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Blade Diameter
6 1/2 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
Blade, Blade Wrench, Vacuum Adapter
Features
Electric Brake to Stop Blade After Trigger is Released, Fully Compatible with the M18(TM) System Featuring Over 250+ Tools, Integrated Belt Hook for Easy Transportation on the Jobsite, Integrated Dust Port on Guard and Included VAC Adaptor, Integrated Rafter Hook for Easy Storage, LED Light for Increased Accuracy and Visibility, Magnesium Shoe and Guards for Maximum Durability
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
22.5 Degrees to 45 Degrees
Tool Weight
6.3 lb
Shoe Material
Magnesium
Battery Series
M18(TM) REDLITHIUM(TM)
Bevel Stops
22.5 Degrees , 45 Degrees
Cordless Tool Kit Contents
(1) Bare Tool
Standards
UL Listed
Arbor Shape
Diamond, Round
Brushless Motor
Yes
Speed Control
Single
Cordless Tool Battery Type
Li-Ion
Drive Type
Direct Drive
Max. Blade Speed
6,000 RPM
Includes Chip Catcher
Chip Catcher Not Included
Tool Series
M18 FUEL(TM)
Number of Chargers Included
0
Number of Batteries Included
0
Blade Speed - Maximum
6,000 RPM
Battery Type
Pouch
Wireless Tool Tracking
No
Bevel Angle - Minimum
22.5 Degrees
Bevel Angle - Maximum
45 Degrees
Motor Type
Brushless
For Workpiece Material
General Purpose
Battery Platform
M18(TM)
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Safety Features
Electric Brake
Includes Case
Case Not Included

Description

Circular Saw, Power Source Cordless, Primary Saw Application Wood, Blade Dia. 6 1/2 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Diamond, Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 22.5 Degrees to 45 Degrees , Bevel Stops 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Tool Length 11 1/2 in, Tool Weight 6.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.