Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 6-1/2 in. Plunge Track Saw Kit

  • Mfr # 2831-21

  • Zoro # G607458706


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Brushless Motor
Yes
Battery Model No.
48-11-1865
Number of Batteries Included
1
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2831-21
Zoro #
G607458706
UPC #
045242586943
Country of Origin
China

Dimensions

Max. Cutting Depth @ 45 Deg.
1 5/8 in
Arbor Size
20 mm
Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Overall Length
14 5/16 in
Tool Length
14 3/10 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Blade Diameter
6 1/2 in

Details

Item
Track Saw Kit
Includes
(1) Battery, (1) Charger, PACKOUT(TM) Tool Box
Brushless Motor
Yes
Battery Model No.
48-11-1865
Number of Batteries Included
1
Power Source
Cordless
Max. Blade Speed
6,300 RPM
Bevel Stops
22.5 Degrees
Track Included
No
Standards
UL Listed
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Speed Control
Variable
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Capacity
6.0 Ah
Case Included
Yes
Bevel Angle Range
45 Degrees to 48 Degrees
Charger Model
48-59-1808
Voltage
18 V DC
Tool Weight
9.1 lb
Variable Speed
Yes
Battery Manufacturing Model Number
48-11-1865
Saw Carriage Material
Cast Magnesium
Number of Chargers Included
1
Includes Case
Case Included
Bevel Angle - Minimum
0 Degrees
Safety Features
Dust Collection/Vacuum System
Battery Type
Pouch
Bevel Angle - Maximum
45 Degrees
Charger Manufacturing Model Number
48-59-1808
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Motor Type
Brushless
Blade Speed - Maximum
6,300 RPM
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Includes Track
Track Not Included
Wireless Tool Tracking
No

Description

Track Saw Kit, Cordless, Blade Dia. 6 1/2 in, Max. Blade Speed 6,300 RPM, Arbor Size 20 mm, Bevel Angle Range 45 Degrees to 48 Degrees , Bevel Stops 22.5 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included No, Saw Carriage Material Cast Magnesium, Variable Speed Yes, Tool Length 14 3/10 in, Tool Weight 9.1 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18 V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.