Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 6-1/2 Track Saw + Guide Rail

  • Mfr # 2831-20, 48-08-0570

  • Zoro # G815890640


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 31 inch Guide Rail
Standards
UL Listed
Bevel Stops
22.5 Degrees
Power Source
Cordless
Speed Control
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2831-20, 48-08-0570
Zoro #
G815890640
UPC #
045242587254
Country of Origin
Multiple

Dimensions

Arbor Size
3/4 in
Overall Length
14 5/16 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Blade Diameter
6 1/2 in

Details

Includes
(1) 31 inch Guide Rail
Standards
UL Listed
Bevel Stops
22.5 Degrees
Power Source
Cordless
Speed Control
Variable
Voltage
18 V DC
Tool Weight
9.1 lb
Item
Track Saw Kit
7 Combo Product Type
31 in Track
Battery Platform
M18(TM)
Includes Case
Case Not Included
Includes Track
Track Included
Wireless Tool Tracking
No
Saw Carriage Material
Cast Magnesium
Bevel Angle - Maximum
45 Degrees
Number of Chargers Included
0
Includes Battery
Tool Only
7 Combo Manufacturing Model Number
48-08-0570
Motor Type
Brushless
Blade Speed - Maximum
6,300 RPM
Battery Chemistry
Li-Ion
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
0
Tool Series
M18 FUEL(TM)
Bevel Angle - Minimum
0 Degrees

Description

Track Saw Kit, Cordless, Arbor Size 3/4 in, Bevel Stops 22.5 Degrees , Saw Carriage Material Cast Magnesium, Tool Weight 9.1 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 0, Battery Capacity Not Applicable, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.