M18 FUEL 7-1/4 in Circular Saw + M18 FORGE XC8.0 Battery Pack

  • Mfr # 2834-20, 48-11-1881

  • Zoro # G312648218


product price: $534.86
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
7 1/4 in
Includes
(1) Battery, (1) Blade, (1) Dust Port, (1) Wrench
Features
Integrated Dust Port, LED Light, REDLINK PLUS(TM) Intelligence
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2834-20, 48-11-1881
Zoro #
G312648218
UPC #
045242869428
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 5/8 in
Max. Cutting Depth @ 45 Deg.
2 1/16 in
Tool Length
14 in
Overall Length
14 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 45 Degrees - Maximum
2 1/16 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
Blade Diameter
7 1/4 in

Details

Item
Circular Saw Kit
Voltage
18 V DC
Includes
(1) Battery, (1) Blade, (1) Dust Port, (1) Wrench
Features
Integrated Dust Port, LED Light, REDLINK PLUS(TM) Intelligence
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 57 Degrees
Tool Weight
7.9 lb
Drive Type
Not Specified
Cordless Tool Battery Type
Li-Ion
Standards
UL Listed
Speed Control
Single
Battery Capacity
8 Ah
Brushless Motor
Yes
Chip Catcher
No
Bevel Stops
22.5 Degrees , 45 Degrees
Shoe Material
Magnesium
Variable Speed
No
Charger Included
No
Number of Batteries Included
1
Battery Series
M18(TM) REDLITHIUM(TM)
Arbor Shape
Not Specified
Cordless Tool Kit Contents
(1) Battery, (1) Bare Tool
Case Included
No
Battery Model No.
823ZF0
Wireless Tool Tracking
No
Max. Blade Speed
6,000 RPM
Bevel Angle - Minimum
0 Degrees
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Includes Battery
Battery Included
Motor Type
Brushless
Bevel Angle - Maximum
57 Degrees
For Workpiece Material
General Purpose
Blade Speed - Maximum
6,000 RPM
Includes Chip Catcher
Chip Catcher Not Included

Description

Circular Saw Kit, Power Source Cordless, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Not Specified, Blade Side Right, Drive Type Not Specified, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 57 Degrees , Bevel Stops 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 5/8 in, Max. Cutting Depth @ 45 Deg. 2 1/16 in, Variable Speed No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.