Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 7-1/4 in. Circular Saw (Tool Only) 2732-20

M18 FUEL 7-1/4 in. Circular Saw (Tool Only) (Discontinued)

  • Mfr # 2732-20
  • Zoro # G6337631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2732-20
Zoro #
G6337631
UPC #
045242005154
Country of Origin
China

Dimensions

Blade Dia.
7-1/4"
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 7/8 in
Overall Length
13 3/4 in
Tool Length
13 3/4 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
Bare Tool
Features
Guards, LED Light
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 45 Degrees Right
Tool Weight
12.4 lb
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Standards
UL Listed
Shoe Material
Magnesium
Blade Type
Bare Tool
Green Environmental Attribute
Bare Tool
Frame
Bare Tool
Saw Carriage
Bare Tool
Battery Included / Bare Tool
Bare Tool
Drive Type
Direct Drive
Series
M18 FUEL
Speed Control
Variable
Handle Type
Top Handle
Included Charger
Bare Tool
Wireless Tool Tracking
No
Number of Batteries Included
0
Charger Included
No
Max. Blade Speed
5,800 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Arbor Shape
Round
Variable Speed
Yes
Options Included
Bare Tool
Bevel Angle - Minimum
0 Degrees
Includes Battery
Tool Only
For Workpiece Material
General Purpose
Bevel Angle - Maximum
45 Degrees
Motor Type
Brushless
Blade Speed - Maximum
5,800 RPM
Number of Chargers Included
0
Battery Chemistry
Li-Ion

Description

Circular Saw, Power Source Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed Yes, Tool Length 13 3/4 in, Tool Weight 12.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.