Zoro Homepage

M18 FUEL 7-1/4 in Dual Bevel Sliding Compound Miter Saw (Tool Only)

  • Mfr # 2733-20

  • Zoro # G3368458


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Dia.
7 1/4 in
Max. Blade Speed
5,000 RPM
Arbor Size
5/8 in
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2733-20
Zoro #
G3368458
UPC #
045242508150
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Width
21 1/2 in
Height
13 1/2 in
Length
29 13/14 in
Max. Cut Depth @ 45 Deg. Bevel
1 9/16 in
Max. Cut Width @ 0 Deg. Miter
8 1/4 in
Max. Cut Width @ 45 Deg. Miter
5 3/4 in
Max. Cut Depth @ 0 Deg. Bevel
2 3/16 in
Overall Width
21 1/2 in
Overall Height
13 1/2 in
Overall Length
29 15/16 in
Cutting Width at 45 Degrees - Miter - Maximum
5 3/4 in
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Cutting Width at 0 Degrees - Miter - Maximum
8 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 3/16 in

Details

Item
Miter Saw
Power Source
Cordless
Max. Blade Speed
5,000 RPM
Voltage
18 V DC
Miter Angle Range
45 Degrees Left to 45 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool
Brushless Motor
Yes
Bevel Capacity
0 Degrees to 48 Degrees Left and Right
No Load RPM
5000
Battery Included
No
Blade Type
Carbide
Included Charger
No
Tool Weight
26 lb
Miter Capacity
Left, Right
Battery Pack Replacement
35GJ99
Crosscut @ 90 Deg. W
2" x 8"
Item - Cordless Miter Saws
Cordless Miter Saw
Corded/Cordless
Cordless
Series
M18
Crosscut @ 45 Deg. H
3-1/2"
Bevel Stops
0 Degrees , 45 Degrees , 48 Degrees
Crosscut @ 45 Deg. W
2" x 6"
Corded/Banded
Cordless
Bevel
Yes
Slide
Yes
Cordless Tool Battery Type
Li-Ion
Crosscut @ 90 Deg. H
3-1/2"
Includes
Bare Tool
Battery Included / Bare Tool
Bare Tool
Arbor Shape
Round
Number of Batteries Included
0
Wireless Tool Tracking
No
Charger Included
No
Variable Speed
No
Options Included
Bare Tool
Bevel Angle - Right
48 Degrees
Blade Speed - Maximum
5,000 RPM
Miter Tilt Direction
Left, Right
Tool Series
M18 FUEL(TM)
Speed Control
Single
Bevel Angle - Left
48 Degrees
Bevel Tilt Direction
Left, Right
Motor Type
Brushless
Miter Angle - Left
45 Degrees
Includes Battery
Tool Only
Number of Chargers Included
0
Miter Angle - Right
45 Degrees
Battery Chemistry
Li-Ion
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Platform
M18(TM)

Description

Miter Saw, Cordless, Series M18, Blade Dia. 7 1/4 in, Max. Blade Speed 5,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 45 Degrees , 48 Degrees , Max. Cut Depth @ 0 Deg. Bevel 2 3/16 in, Max. Cut Depth @ 45 Deg. Bevel 1 9/16 in, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 1/4 in, Max. Cut Width @ 45 Deg. Miter 5 3/4 in, Sliding Sliding, Variable Speed No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.