Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY Kit

  • Mfr # 2865-22

  • Zoro # G7613778


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
7/16 in
Max. Torque
750 ft-lb
Includes
M18 FUEL™ 7/16" Hex Utility HTIW w/ ONE-KEY™, M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack, M18™ & M12™ Multi-Voltage Charger, (1) Contractor Bag and (1) Inverter
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2865-22
Zoro #
G7613778
UPC #
045242502363
Country of Origin
Viet Nam

Dimensions

Drive Size
7/16 in
Overall Length
8 1/8 in

Details

Voltage
18 V DC
Max. Torque
750 ft-lb
Includes
M18 FUEL™ 7/16" Hex Utility HTIW w/ ONE-KEY™, M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack, M18™ & M12™ Multi-Voltage Charger, (1) Contractor Bag and (1) Inverter
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,800
Free Speed
2,300 RPM
Fastening Torque
750 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Features
Compatible with all M18(TM) batteries, Ergonomically designed for the lineman and Built for Maximum Control, Integrated lanyard loop ensures easy transfer and storage
Green Environmental Attribute
Product is Rechargeable
Battery Included
(2) 48-11-1850
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Series
M18 FUEL
Clutch Style
Impact
Tool Weight
5.9 lb
Drive Configuration
Straight
Anvil Impact Action
Mechanical
Standards
UL Listed
Built-In Light
Yes
Power to Weight Ratio
100.7 ft-lb/lb
Retainer Type
Quick Change Hex
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Housing Material
Metal, Plastic, Rubber
Tool Style
Full-Size
Impact Rated
Impact Rated
Lock-Off Switch
Yes
Handle Material
Plastic
Battery Model No.
35GJ99
Reaction Bar
No
Actuation
Trigger
Wireless Tool Tracking
ONE-KEY™
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Charger Model
23Y581
Case Included
Yes
Breakaway Torque
750 ft-lb
Battery Chemistry
Li-Ion
Anvil Style
Standard
Includes Case
Case Included
Speed Control
Variable
Battery Manufacturing Model Number
48-11-1850
Battery Platform
M18(TM)
Includes Reaction Bar
No Reaction Bar
Drive Shape
Hex
No Load Speed
2,300 RPM
Number of Chargers Included
1
Throttle Type
Trigger
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-1812
Torque - Maximum
750 ft-lb
Tool Series
M18 FUEL(TM)
Includes Lock-Off Switch
Lock-Off Switch Included

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 7/16 in, Drive Configuration Straight, Max. Torque 750 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2800, Max. No Load RPM 2300, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 8-3/16 In., Tool Weight 5.9 lb, Clutch Style Impact, Battery Included 35GJ99, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.