M18 FUEL 8' Concrete Pencil Vibrator Kit + M18 HIGH OUTPUT XC6.0 Battery Pack

  • Mfr # 2911-21, 48-11-1865

  • Zoro # G608864353


product price:  $837.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Shaft Length
8 ft
Tool Weight
14.3 lb
Battery Capacity
6.0 Ah
Tool Length
105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2911-21, 48-11-1865
Zoro #
G608864353
UPC #
045242615599
Country of Origin
China

Dimensions

Shaft Length
8 ft
Tool Length
105 in
Head Diameter
1 in
Radius of Vibration
4 in
Head Length
15 in

Details

Item
Vibrator Kit and Battery
Voltage
18V
Tool Weight
14.3 lb
Battery Capacity
6.0 Ah
Shaft Connection Type
Threaded
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Vibrations per Minute
12,500 vpm
Brushless Motor
Yes

Description

Vibrator Kit and Battery, Voltage 18V, Shaft Length 8 ft, Head Diameter 1 in, Radius of Vibration 4 in, Vibrations per Minute 12,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 6.0 Ah, Head Length 15 in, Tool Length 105 in, Tool Weight 14.3 lb, Shaft Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.