Zoro Homepage

M18 FUEL 9 in. Cut-Off Saw with ONE-KEY (Tool Only)

  • Mfr # 2786-20

  • Zoro # G3741167


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Blade Dia.
9 in
Arbor Size
7/8 in
Charger Replacement
45LD79
No Load RPM
6600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2786-20
Zoro #
G3741167
UPC #
045242542536
Country of Origin
China

Dimensions

Blade Dia.
9 in
Arbor Size
7/8 in
Tool Length
25-63/64"
Spindle Thread Size
7/8"
Size
9"
Max. Cutting Depth
3 3/8 in
Overall Width
7 3/4 in
Overall Length
26 in
Overall Height
12.5 in

Details

Item
Handheld Concrete Saw
Voltage
18V DC
Includes
Bare Tool
Charger Replacement
45LD79
No Load RPM
6600
Cutting Type
Wet/Dry
Battery Pack Replacement
35GJ99
Battery Included
No
Tool Weight
10.6 lb
Features
Blade Brake, Load Indicator Light, Tracking and Management Tool, Water Connection
Battery Type
Li-Ion
Handle Type
Inline
Battery Capacity
12 Ah
Included Charger
No
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable
Max. Blade Speed
6,600 RPM
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Charger Included
No
Series
M18 FUEL
Battery Series
M18(TM) REDLITHIUM(TM)

Description

Handheld Concrete Saw, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Blade Dia. 9 in, Max. Blade Speed 6,600 RPM, Arbor Size 7/8 in, Cutting Type Wet/Dry, Max. Cutting Depth 3 3/8 in, Overall Height 12.5 in, Overall Length 26 in, Overall Width 7 3/4 in, Tool Weight 10.6 lb, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 0, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.