Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 9GAL Vac + M18 RDL FORGE XC8.0

  • Mfr # 0920-20, 48-59-1881

  • Zoro # G815198807


product price: $655.77
/ea
Free Shipping & Returns

Key Features

Voltage
36 V
Vacuum Filtration Type
Standard
Weight
30.3 lb
Vacuum Collection Type
Bagless
Tank Wet Capacity
9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0920-20, 48-59-1881
Zoro #
G815198807
UPC #
045242543052
Country of Origin
Multiple

Dimensions

Vacuum Hose Length
9 ft
Tank Size
9 gal
Height
24 1/4 in
Length
31 in
Vacuum Hose Dia.
1 7/8 in
Width
19 in

Details

Item
Cordless Vacuum Kit
Voltage
36 V
Vacuum Filtration Type
Standard
Weight
30.3 lb
Vacuum Collection Type
Bagless
Tank Wet Capacity
9 gal
Tank Material
Plastic
Vacuum Power Source
Cordless
Features
Brushless Motor, Durable Wheels and Hoses, Large High Efficiency Filter, Max Power Mode
Standards
UL Listed
Includes
(1) 1-7/8 in Crevice Tool, (1) 1-7/8 in Utility Nozzle, (1) 1-7/8 in x 9 ft Flexible Hose, (1) 9 gal Wet/Dry Vacuum Tank, (1) Charger (45LD79), (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) M18 FUEL(TM) Dual-Battery Wet/Dry Vacuum Motor Head, (1) Wet/Dry Vacuum Cart: (1) Battery (823ZF0), (2) 1-7/8 in Extension Wands
Vacuum Pickup Type
Wet/Dry
Battery Capacity
8 Ah
Static Pressure
77 in
No. Batteries Included
1
Includes Battery
Yes
Tank Dry Capacity
9 gal
Cordless Tool Battery Type
Li-Ion
Motor Efficiency Type
Brushless
Plug Type
Cordless
Number of Motor Stages
1
Application
Concrete Dust, Drywall Dust, Wood/Metal Shavings
Vacuum Air Flow
109 cfm
Includes Charger
Yes
Peak Horsepower
4 1/4 hp
Filter Efficiency
Not Specified

Description

Shop Vacuum, Vacuum Power Source Cordless, Filter Efficiency Not Specified, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 109 cfm, Static Pressure 77 in, Tank Material Plastic, Tank Size 9 gal, Tank Dry Capacity 9 gal, Tank Wet Capacity 9 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower 4 3/10 hp, Current Not Applicable, Voltage 36V DC, Height 24 1/4 in, Length 31 in, Width 19 in, Weight 30.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.