Zoro Homepage

M18 FUEL ANGLER Pulling Fish Tape Powered Base (Tool-Only)

  • Mfr # 2873-20

  • Zoro # G800720280


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Features
Variable Speed Trigger
Standards
cULus
Weight
8.3 lb
Tool Series
ANGLER
Non-Conductive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2873-20
Zoro #
G800720280
UPC #
045242542499
Country of Origin
China

Dimensions

Tape Width
6 in

Details

Item
Fish Tape Powered Base
Features
Variable Speed Trigger
Standards
cULus
Weight
8.3 lb
Tool Series
ANGLER
Non-Conductive
Yes
Voltage Rating
18 V
Product Type
Pulling Fish Tape Powered Base
Cordless Tool Kit Contents
Bare Tool
Bare Tool/Battery Included
Bare Tool
Replacement Tape Cartridge Number
48-44-5176, 48-44-5178, 48-44-5195
Battery Platform
M18

Description

M18 FUEL ANGLER Interchangeable Pulling Fish Tape System is the world's first battery powered fish tape solution. The fish tape wire puller’s AUTO-RUN Powered Feed and Retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. electric fish tape wire puller features a POWERSTATE Brushless Motor that provides the ability to pull wire through a 200' run with 360° degrees of bends. This new battery powered fish tape puller is more efficient with an automatic feed that pushes through bends faster for maximum jobsite efficiency. The MILWAUKEE M18 FUEL ANGLER Pulling Fish Tape Powered Base is powered by the M18 REDLITHIUM battery pack (not included) and is compatible with 3 Less Binding steel and non-conductive Replacement Cartridges to tackle any situation. automatic wire puller is equipped with REDLINK PLUS Intelligence to ensure maximum performance and protection from overload.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.