M18 FUEL Backpack Vac +M18 XC5.0 Battery
Mfr # 0895-20, 48-11-1850
Zoro # G522587758
original price: $769.99
54% off
new price: $349.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0895-20, 48-11-1850
Zoro #
G522587758
UPC #
045242216499
Country of Origin
Multiple
Description
Filter Efficiency 99.67 Percent at 0.3 microns, Vacuum Collection Type Bagless, Vacuum Capacity 1 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 70 cfm, Weight 16 lb, Height 18 in, Sound Level 83 dB, Motor Efficiency Type Brushless, Voltage 18V DC, Hose Dia. 2 in, Hose Length 6 ft, Plug Type Cordless, Series Not Applicable, Features Tethered Remote Provides Full Control of Power Button and Modes, Wear-Hang-Carry Capabilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.