M18 FUEL Band Saw + M12 FUEL Band Saw

  • Mfr # 2829-20, 2529-20

  • Zoro # G115891354


product price:  $617.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
35 3/8 in
Tool Weight
7.67 lb
Includes
Bandsaw Blade
Handle Type
D-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2829-20, 2529-20
Zoro #
G115891354
UPC #
045242544417
Country of Origin
China

Dimensions

Blade Length
35 3/8 in
Cutting Width - Maximum
3 1/4 in
Cutting Length - Maximum
3 1/4 in
Overall Length
17 15/16 in
Cutting Diameter - Maximum
3 1/4 in

Details

Voltage
18 V DC
Item
Band Saw Kit
Tool Weight
7.67 lb
Includes
Bandsaw Blade
Handle Type
D-Handle
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Number of Batteries Included
0
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Dual Trigger
Dual Trigger Not Included
Cutting Speed - Minimum
0 SFPM
Speed Control
Variable
7 Combo Manufacturing Model Number
2529-20
Number of Speed Settings
Continuous
7 Combo Product Type
Band Saw
Includes Battery
Tool Only
Motor Type
Brushless
Power Source
Cordless
Cutting Speed - Maximum
540 SFPM
Battery Chemistry
Li-Ion
Number of Chargers Included
0

Description

Band Saw Kit, Voltage 18 V DC, Blade Length 35 3/8 in, Number of Speed Settings Continuous, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM), Handle Type D-Handle, Tool Weight 7.67 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.