Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Band Saw + M18 RDL FORGE XC8.0

  • Mfr # 2929-20, 48-59-1881

  • Zoro # G615198809


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
44 7/8 in
Tool Length
20 9/10 in
Tool Weight
10.5 lb
Includes
(1) Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2929-20, 48-59-1881
Zoro #
G615198809
UPC #
045242835782
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Tool Length
20 9/10 in
Cutting Length - Maximum
5 in
Cutting Width - Maximum
5 in
Overall Length
20 7/8 in

Details

Voltage
18 V DC
Item
Band Saw Kit
Tool Weight
10.5 lb
Includes
(1) Blade
Rectangular Cutting Capacity
5 in x 5 in
Dual Trigger
No
Handle Type
D-Handle
Number of Batteries Included
1
Battery Pack Replacement
823ZF0
Charger Model
45LD79
Charger Replacement
45LD79
Brushless Motor
Yes
SFPM Range
550 SFPM
Standards
UL Listed
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Capacity
8.0 Ah
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Battery Model No.
823ZF0
Charger Included
Yes
Power Source
Cordless
Includes Battery
Battery Included
Motor Type
Brushless
Charger Manufacturing Model Number
45LD79
Battery Manufacturing Model Number
823ZF0
Cutting Speed - Minimum
550 SFPM
Includes Dual Trigger
Dual Trigger Not Included

Description

Band Saw Kit, Voltage 18 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Blade Length 44 7/8 in, Rectangular Cutting Capacity 5 in x 5 in, Dual Trigger No, Charger Included Yes, Brushless Motor Yes, Charger Replacement 45LD79, Number of Batteries Included 1, Battery Capacity 8.0 Ah, Battery Pack Replacement 823ZF0, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), SFPM Range 550 SFPM, Handle Type D-Handle, Tool Length 20 9/10 in, Tool Weight 10.5 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.