
M18 FUEL Band Saw + M18 XC5.0 Battery
Mfr # 2829-20,48-11-1850
Zoro # G615364693
product price: $517.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Blade Length
35 3/8 in
Tool Weight
7.67 lb
Includes
(1) Extreme Thick Metal 8/10 TPI Band Saw Blade
Handle Type
Pistol Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2829-20,48-11-1850
Zoro #
G615364693
UPC #
045242544417
Country of Origin
Multiple
Dimensions
Blade Length
35 3/8 in
Overall Length
17 15/16 in
Cutting Width - Maximum
3 1/4 in
Cutting Length - Maximum
3 1/4 in
Cutting Diameter - Maximum
3 1/4 in
Details
Voltage
18 V DC
Item
Band Saw Kit
Tool Weight
7.67 lb
Includes
(1) Extreme Thick Metal 8/10 TPI Band Saw Blade
Handle Type
Pistol Grip
Battery Capacity
5.0 Ah
Standards
UL Listed
Motor Type
Brushless
Cutting Speed - Minimum
0 SFPM
Power Source
Cordless
Includes Dual Trigger
Dual Trigger Not Included
Includes Battery
Battery Included
Number of Speed Settings
Variable
Battery Manufacturing Model Number
35GJ99
Cutting Speed - Maximum
540 SFPM
Number of Batteries Included
1
Description
Band Saw Kit, Voltage 18 V DC, Blade Length 35 3/8 in, Number of Speed Settings Variable, Number of Batteries Included 1, Battery Capacity 5.0 Ah, Handle Type Pistol Grip, Tool Weight 7.67 lb, Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.