
M18 FUEL Band Saw + M18 XC5.0 Battery
Mfr # 2929-20,48-11-1850
Zoro # G015364644
product price: $567.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Blade Length
44 7/8 in
Tool Weight
10.5 lb
Includes
(1) Blade
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2929-20,48-11-1850
Zoro #
G015364644
UPC #
045242835782
Country of Origin
Multiple
Dimensions
Blade Length
44 7/8 in
Overall Length
20 7/8 in
Cutting Diameter - Maximum
5 in
Cutting Width - Maximum
5 in
Cutting Length - Maximum
5 in
Details
Voltage
18 V DC
Item
Band Saw Kit
Tool Weight
10.5 lb
Includes
(1) Blade
Standards
UL Listed
Battery Capacity
5.0 Ah
Handle Type
D-Handle
Cutting Speed - Minimum
0 SFPM
Motor Type
Brushless
Cutting Speed - Maximum
550 SFPM
Power Source
Cordless
Battery Manufacturing Model Number
35GJ99
Includes Dual Trigger
Dual Trigger Not Included
Includes Battery
Battery Included
Number of Batteries Included
1
Number of Speed Settings
Variable
Description
Band Saw Kit, Voltage 18 V DC, Blade Length 44 7/8 in, Number of Speed Settings Variable, Number of Batteries Included 1, Battery Capacity 5.0 Ah, Handle Type D-Handle, Tool Weight 10.5 lb, Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.