M18 FUEL BandSaw Kit + M18 XC6.0 Battery

  • Mfr # 2929-22, 48-11-1865

  • Zoro # G215482261


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
44 7/8 in
Tool Weight
10.5 lb
Includes
Blade, Carrying Case, (1) Charger, (3) Batteries
Handle Type
D-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2929-22, 48-11-1865
Zoro #
G215482261
UPC #
045242835799
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Cutting Length - Maximum
5 in
Overall Length
20 7/8 in
Cutting Diameter - Maximum
5 in
Cutting Width - Maximum
5 in

Details

Voltage
18 V DC
Item
Band Saw Kit
Tool Weight
10.5 lb
Includes
Blade, Carrying Case, (1) Charger, (3) Batteries
Handle Type
D-Handle
Standards
UL Listed
Battery Capacity
(2) 5.0 Ah, (1) 6.0 Ah
Number of Batteries Included
3
Includes Dual Trigger
Dual Trigger Not Included
Power Source
Cordless
Charger Manufacturing Model Number
48-59-1808
Number of Speed Settings
Continuous
Battery Manufacturing Model Number
48-11-1850, 48-11-1865
Includes Battery
Battery Included
Motor Type
Brushless
Cutting Speed - Minimum
0 SFPM
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Tool Series
M18 FUEL(TM)
Cutting Speed - Maximum
550 SFPM
Battery Platform
M18(TM)
Battery Chemistry
Li-Ion
Speed Control
Variable
Number of Chargers Included
1

Description

Band Saw Kit, Voltage 18 V DC, Blade Length 44 7/8 in, Number of Speed Settings Continuous, Number of Batteries Included 3, Battery Capacity (2) 5.0 Ah, (1) 6.0 Ah, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Handle Type D-Handle, Tool Weight 10.5 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.