Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL BandSaw + M18 FORGE 8.0 Battery

  • Mfr # 2929-20, 48-11-1881

  • Zoro # G316153572


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Includes
Blade
Green Environmental Attribute
Product is Rechargeable
Tool Weight
10.5 lb
Standards
UL Listed
Blade Length
44 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2929-20, 48-11-1881
Zoro #
G316153572
UPC #
045242835782
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Cutting Length - Maximum
5 in
Cutting Width - Maximum
5 in
Overall Length
20 7/8 in
Cutting Diameter - Maximum
5 in

Details

Includes
Blade
Item
Band Saw Kit
Green Environmental Attribute
Product is Rechargeable
Tool Weight
10.5 lb
Standards
UL Listed
Voltage
18 V DC
Handle Type
D-Handle
Battery Capacity
(1) 8.0 Ah
Number of Chargers Included
0
Tool Series
M18 FUEL(TM)
Number of Batteries Included
1
Cutting Speed - Minimum
0 SFPM
Battery Platform
M18(TM)
Cutting Speed - Maximum
550 SFPM
Power Source
Cordless
Motor Type
Brushless
Number of Speed Settings
Continuous
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Includes Dual Trigger
Dual Trigger Not Included
Battery Manufacturing Model Number
48-11-1881
Includes Battery
Battery Included
Speed Control
Variable

Description

Band Saw Kit, Voltage 18 V DC, Blade Length 44 7/8 in, Number of Speed Settings Continuous, Number of Batteries Included 1, Battery Capacity (1) 8.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Handle Type D-Handle, Tool Weight 10.5 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.