M18 FUEL Belt Sander + M18 FORGE XC8.0
Mfr # 2832-20, 48-59-1881
Zoro # G622587023
original price: $835.99
48% off
new price: $430.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2832-20, 48-59-1881
Zoro #
G622587023
UPC #
045242630172
Country of Origin
China
Description
Belt Sander Kit, Product Type Belt Sander, Belt Width 3 in, Belt Length 18 in, Speed Settings Variable, Belt Speed 1,350 SFPM, Power Source Cordless, Voltage 18 V DC, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM), Number of Batteries Included 1, Battery Capacity (1) 8.0 Ah, Dust Collection Type Included Dust Bag, Hose Adapter, Dust Collection Port Size 1 1/4 in, 1 7/8 in, 2 1/2 in, Number of Speeds 5, Motor Type Brushless, Battery Model Number 48-11-1881
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.