
M18 FUEL Braking Grinder + M18 XC5.0 Kit
Mfr # 2880-20, 48-59-1850
Zoro # G416293451
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2880-20, 48-59-1850
Zoro #
G416293451
UPC #
045242566280
Country of Origin
Viet Nam
Details
Item
Angle Grinder Kit
Green Environmental Attribute
Product is Rechargeable
Description
Angle Grinder Kit, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 5.0 Ah, Safety Features Adjustable Guard, Anti-Vibration Technology, Anti-Kickback Clutch, Overload Protection, Switch Type Paddle, Switch Location Bottom, Number of Speed Settings 1, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Vibration Level 1.5 m/sq sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.