Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Brush Cutter (Tool Only)

  • Mfr # 3015-20

  • Zoro # G508610166


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Includes
(1) 9 in Blade, (1) Shoulder Strap
Cutting Width
16 in
Battery Voltage
18.0 V
Product Type
Cordless Brush Cutter
Line Diameter
0.08 in, 0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3015-20
Zoro #
G508610166
UPC #
045242790869
Country of Origin
China

Dimensions

Cutting Width
16 in
Line Diameter
0.08 in, 0.1 in
Max. Cutting Dia.
16
Shaft Length
72 in
Bar Length
9
Tool Height
20 in
Tool Width
25 1/2 in
Tool Length
72 in

Details

Item
Battery-Powered Brush Cutter
Includes
(1) 9 in Blade, (1) Shoulder Strap
Battery Voltage
18.0 V
Product Type
Cordless Brush Cutter
Shaft Type
Straight
Drive Type
Handheld
Blade Type
Single
Weight
11.2 lb
Battery Platform
M18(TM)
Number of Speeds
2
Motor Type
Brushless
Tool Weight
11.2 lb
Speed Settings
Variable
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Tool Series
M18 FUEL(TM)
Number of Batteries to Operate
1

Description

Battery-Powered Brush Cutter, Power Source Cordless, Cutting Width 16 in, Line Diameter 0.08 in, 0.1 in, Shaft Type Straight, Shaft Length 72 in, Battery Platform M18(TM), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless, Tool Weight 11.2 lb, Tool Series M18 FUEL(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.