M18 FUEL Circ Saw + HO6.0 Battery(2PK)

  • Mfr # 2834-20,48-11-1862

  • Zoro # G115364629


product price: $610.05
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Includes
Blade, Dust Port, Wrench
Blade Side
Right
Power Source
Cordless
Tool Weight
7.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2834-20,48-11-1862
Zoro #
G115364629
UPC #
045242869428
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Overall Length
14 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
Cutting Depth at 45 Degrees - Maximum
2 in

Details

Item
Circular Saw Kit
Voltage
18 V DC
Includes
Blade, Dust Port, Wrench
Blade Side
Right
Power Source
Cordless
Tool Weight
7.9 lb
Standards
UL Listed
Speed Control
Single
Bevel Stops
22.5 Degrees , 45 Degrees
Battery Capacity
6 Ah
Shoe Material
Magnesium
Drive Type
Sidewinder Geared
Blade Speed - Maximum
6,000 RPM
For Workpiece Material
General Purpose
Battery Manufacturing Model Number
481Z45
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Number of Batteries Included
2
Motor Type
Brushless
Battery Chemistry
Li-Ion
Bevel Angle - Maximum
57 Degrees
Includes Battery
Battery Included
Includes Case
Case Not Included
Includes Chip Catcher
Chip Catcher Not Included
Wireless Tool Tracking
No

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Blade Side Right, Drive Type Sidewinder Geared, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Stops 22.5 Degrees , 45 Degrees , Tool Weight 7.9 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Number of Batteries Included 2, Battery Capacity 6 Ah, Includes Blade, Dust Port, Wrench, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.