Zoro Homepage

M18 FUEL Circ Saw + M18 FORGE 8.0 Kit

  • Mfr # 2782-20, 48-59-1881

  • Zoro # G715482150


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Features
Brushless Motor, Impact Resistant Window, Integrated Hang Hook, LED Light, Provides Overload Protection, Up to 370 Cuts in 3/4 in EMT
Blade Side
Right
Power Source
Cordless
Tool Weight
5.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2782-20, 48-59-1881
Zoro #
G715482150
UPC #
045242502509
Country of Origin
China

Dimensions

Overall Length
14 3/4 in
Arbor Size
20 mm
Cutting Depth at 0 Degrees - Maximum
2 in
Blade Diameter
5 3/8 in, 5 7/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth

Details

Item
Circular Saw Kit
Voltage
18 V DC
Includes
(1) Battery, (1) Charger, 5 3/8 in 30T Blade, Hex Wrench
Features
Brushless Motor, Impact Resistant Window, Integrated Hang Hook, LED Light, Provides Overload Protection, Up to 370 Cuts in 3/4 in EMT
Blade Side
Right
Power Source
Cordless
Tool Weight
5.9 lb
Speed Control
Single
Standards
UL Listed
Battery Capacity
(1) 8.0 Ah
Shoe Material
Stainless Steel
Drive Type
Direct Drive
Includes Battery
Battery Included
Wireless Tool Tracking
No
Arbor Shape
Round
Number of Batteries Included
1
Blade Speed - Maximum
3,900 RPM
Number of Chargers Included
1
Motor Type
Brushless
Bevel Angle - Maximum
50 Degrees
For Workpiece Material
Metal
Tool Series
M18 FUEL(TM)
Includes Chip Catcher
Chip Catcher Not Included
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Platform
M18(TM)
Battery Chemistry
Li-Ion
Bevel Angle - Minimum
0 Degrees
Battery Manufacturing Model Number
48-11-1881

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 20 mm, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless Steel, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 5.9 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity (1) 8.0 Ah, Includes (1) Battery, (1) Charger, 5 3/8 in 30T Blade, Hex Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.