M18 FUEL Circ Saw + M18 HO XC6.0 Battery

  • Mfr # 2833-20, 48-11-1865

  • Zoro # G115890715


original price:  $427.99 , new price: $269.99 , 36 percent off
new price:  $269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 1/2 in
Standards
UL Listed
Tool Weight
6.3 lb
Power Source
Cordless
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2833-20, 48-11-1865
Zoro #
G115890715
UPC #
045242852208
Country of Origin
China

Dimensions

Overall Length
11 1/2 in
Arbor Size
5/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Blade Diameter
6 1/2 in

Details

Item
Circular Saw Kit
Standards
UL Listed
Tool Weight
6.3 lb
Power Source
Cordless
Drive Type
Direct Drive
Bevel Stops
22.5 Degrees , 45 Degrees
Includes
Blade, Wrench, Dust Port
Features
LED Light
Shoe Material
Magnesium
Speed Control
Single
Blade Side
Left
Voltage
18 V DC
Battery Capacity
(1) 6.0
Number of Chargers Included
0
Battery Series
M18(TM) REDLITHIUM(TM)
For Workpiece Material
General Purpose
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Tool Series
M18 FUEL(TM)
Blade Speed - Maximum
6,000 RPM
Battery Platform
M18(TM)
Includes Battery
Battery Included
Number of Batteries Included
1
Battery Manufacturing Model Number
48-11-1865
Includes Chip Catcher
Chip Catcher Not Included
Wireless Tool Tracking
No
Motor Type
Brushless
Safety Features
Electric Brake
Bevel Angle - Minimum
22.5 Degrees
Arbor Shape
Diamond, Round
Bevel Angle - Maximum
45 Degrees
Battery Type
Pouch

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Diamond, Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Stops 22.5 Degrees , 45 Degrees , Tool Weight 6.3 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity (1) 6.0, Includes Blade, Wrench, Dust Port, Features LED Light, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.