Zoro Homepage

M18 FUEL Circular Saw + FORGE HD12.0

  • Mfr # 2834-20, 48-11-1813

  • Zoro # G722587435


original price: $820.99
41% off
new price: $478.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2834-20, 48-11-1813
Zoro #
G722587435
UPC #
045242869428
Country of Origin
China

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Bevel Stops 45 Degrees , Tool Weight 7.9 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Number of Batteries Included 1, Battery Capacity (1) 12.0 Ah, Includes Blade Wrench, Circular Saw Blade, Vacuum Adapter, Features Integrated Dust Port, Integrated Rafter Hook for Easy Storage, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.