Zoro Homepage

M18 FUEL Circular Saw+ M18 FORGE 8.0 Kit

  • Mfr # 2834-20, 48-59-1881

  • Zoro # G715482228


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Features
Integrated Dust Port, Integrated Rafter Hook for Easy Storage
Blade Side
Right
Power Source
Cordless
Tool Weight
7.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2834-20, 48-59-1881
Zoro #
G715482228
UPC #
045242869428
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Overall Length
14 in
Cutting Depth at 45 Degrees - Maximum
2 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in

Details

Item
Circular Saw Kit
Voltage
18 V DC
Includes
(1) Battery, (1) Charger, Blade Wrench, Circular Saw Blade, Vacuum Adapter
Features
Integrated Dust Port, Integrated Rafter Hook for Easy Storage
Blade Side
Right
Power Source
Cordless
Tool Weight
7.9 lb
Battery Capacity
(1) 8.0 Ah
Bevel Stops
45 Degrees
Standards
UL Listed
Drive Type
Direct Drive
Shoe Material
Magnesium
Speed Control
Single
Includes Battery
Battery Included
Number of Chargers Included
1
Wireless Tool Tracking
No
Bevel Angle - Maximum
57 Degrees
Motor Type
Brushless
Number of Batteries Included
1
Blade Speed - Maximum
6,000 RPM
Battery Platform
M18(TM)
Battery Chemistry
Li-Ion
Safety Features
Electric Brake
Battery Manufacturing Model Number
48-11-1881
Tool Series
M18 FUEL(TM)
For Workpiece Material
General Purpose
Battery Series
M18(TM) REDLITHIUM(TM)
Bevel Angle - Minimum
22.5 Degrees
Includes Chip Catcher
Chip Catcher Not Included

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Bevel Stops 45 Degrees , Tool Weight 7.9 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity (1) 8.0 Ah, Includes (1) Battery, (1) Charger, Blade Wrench, Circular Saw Blade, Vacuum Adapter, Features Integrated Dust Port, Integrated Rafter Hook for Easy Storage, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.