Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Coil Roofing Nailer

  • Mfr # 2909-20

  • Zoro # G914603547


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Series
M18 Fuel
For Nail Gauge
11 ga
Firing Mode
Bump
Collation Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2909-20
Zoro #
G914603547
UPC #
045242788057
Country of Origin
Viet Nam

Dimensions

Depth Control
Tool Free Adjustment
For Nail Shank Diameter
0.120 in
For Nail Length Range
3/4 in to 1 3/4 in
For Nail Length - Maximum
1 3/4 in
For Nail Shank Diameter - Maximum
0.12 in
For Nail Shank Diameter - Minimum
0.12 in
For Nail Length - Minimum
3/4 in

Details

Item
Nail Gun
Voltage
18 V DC
Series
M18 Fuel
For Nail Gauge
11 ga
Firing Mode
Bump
Collation Angle
15 Degrees
Cordless Tool Kit Contents
(1) Bare Tool
Collation Style
Coil
Collation Type
Plastic
Features
Attachable Vinyl Siding Tip, Dry Fire Lockout, Fires upto 6 Nails Per Second, Pivoting Belt/Scaffolding Hook, Sinks upto 1100 Nails Per Charge
Nail Gun Type
Roofing
Power Source
Cordless
Brushless Motor
Yes
Max. Fastening Rate
6 Per Second
Handle Type
Nailer
Includes Battery
Tool Only
Product Type
Roofing Nailer
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Battery Platform
M18(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Series
M18 FUEL(TM)
Number of Batteries Included
0
Motor Type
Brushless

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18 V DC, Milwaukee, Series M18 Fuel, Brushless Motor Yes, Depth Control Tool Free Adjustment, Max. Fastening Rate 6 Per Second, Firing Mode Bump, Collation Style Coil, Collation Type Plastic, Collation Angle 15 Degrees , For Nail Gauge 11 ga, For Nail Length Range 3/4 in to 1 3/4 in, For Nail Shank Diameter 0.120 in, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM), Handle Type Nailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.