
M18 FUEL Coil Roofing Nailer Kit
Mfr # 2909-21
Zoro # G514603558
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Series
M18 Fuel
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Series
M18(TM) REDLITHIUM(TM)
Collation Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2909-21
Zoro #
G514603558
UPC #
045242788064
Country of Origin
Viet Nam
Dimensions
Depth Control
Tool Free Adjustment
For Nail Length Range
3/4 in to 1 3/4 in
For Nail Shank Diameter
0.120 in
Overall Width
5 in
Overall Height
13 3/8 in
For Nail Shank Diameter - Maximum
0.12 in
For Nail Length - Maximum
1 3/4 in
Overall Length
13 11/16 in
For Nail Shank Diameter - Minimum
0.12 in
For Nail Length - Minimum
3/4 in
Description
Nail Gun Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 18 V DC, Milwaukee, Series M18 Fuel, Brushless Motor Yes, Depth Control Tool Free Adjustment, Max. Fastening Rate 6 Per Second, Firing Mode Bump, Collation Style Coil, Collation Type Plastic, Collation Angle 15 Degrees , For Nail Gauge 11 ga, For Nail Length Range 3/4 in to 1 3/4 in, For Nail Shank Diameter 0.120 in, Battery Capacity (1) 3.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Charger Included Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.