Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Fuel Combo Kit, 5 Bare Tools, Charger

  • Mfr # 3697-22, 2821-20, 2880-20, 2962-20

  • Zoro # G316047567


product price: $1,237.77
/ea
Free Shipping & Returns

Key Features

Impact Driver
794JK8
Includes
(2) Batteries, Charger
Number of Batteries Included
2
Impact Wrench
60YT24
Hammer Drill - BPM
33,000 BPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3697-22, 2821-20, 2880-20, 2962-20
Zoro #
G316047567
UPC #
045242637744
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Angle Grinder - Wheel Dia.
4-1/2"; 5"
Impact Wrench - Sq. Size
1/2 in
Drive Size
1/4 in, 1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in
Impact Wrench - Drive Size
1/2 in

Details

Impact Driver
794JK8
Includes
(2) Batteries, Charger
Number of Batteries Included
2
Impact Wrench
60YT24
Hammer Drill - BPM
33,000 BPM
Cordless Tool Kit Contents
(5) Bare Tools, (1) Charger, (2) Batteries
Angle Grinder - Free Speed
8500 RPM
Battery Included
(2) 35GJ99
Reciprocating Saw - Tool Style
Full-Size
Hammer Drill - Class
Premium
Included Fastening Tools
1/4 in Hex Impact Driver (2,000 in-lbs); 1/2 in Square Impact Wrench (650 ft-lb Breakaway Torque)
Charger
23Y581
Series
M18 FUEL(TM)
Impact Driver - Torque Range
2,000 in-lb
Number of Tools
5
Case Included
(1) Carrying Case
Hammer Drill - Max. Torque
1,400 in-lb
Included Saws & Grinders
Reciprocating Saw (3000 SPM)
Voltage
18 V DC
Impact Wrench - Fastening Torque
550 ft-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Item
Cordless Combination Kit
Power Source
Cordless
Battery Capacity
5.0 Ah
Reciprocating Saw
60YT08
Wireless Tool Tracking
No
Battery Model No.
35GJ99
Charger Included
Yes
Cordless Tools Included
Angle Grinder, Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw
Hammer Drill
794JK6
Tool Series
M18 FUEL(TM)
Impact Driver - Maximum Torque
2,000 in-lb
All Product Types Included
Angle Grinder, Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw
Battery Chemistry
Li-Ion
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 5, Battery Capacity 5.0 Ah, Includes (2) Batteries, Charger, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included (2) 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.