M18 Fuel Combo Kit, Quik-Lok Brush Cut

  • Mfr # 3031-21,49-16-2738

  • Zoro # G015364682


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Battery Capacity
8.0 Ah
Included Charger
Yes
Blower Manufacturer Model Number
3017-20
Charger Model Number
45LD79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-21,49-16-2738
Zoro #
G015364682
UPC #
045242830091
Country of Origin
Multiple

Dimensions

String Trimmer Cutting Width
16 in

Details

Voltage
18 V
Battery Capacity
8.0 Ah
Item
Combination Kit
Included Charger
Yes
Blower Manufacturer Model Number
3017-20
Charger Model Number
45LD79
Included Battery
Yes
Battery Model Number
823ZF0
Battery Platform
FORGE(TM) XC 8.0
String Trimmer Manufacturer Model Number
3016-20ST
Number of Batteries Included
1
Other Tools Included
Brush Cutter Attachment
Blower Air Flow
500 cfm
Number of Chargers Included
1
Other Tools Manufacturer Model Numbers
49-16-2738
Included Blower Type
Handheld Blower
Included String Trimmer Type
String Trimmer
Bare Tool/Battery Included
Battery Included
Blower Maximum Air Speed
120 mph
Power Source
Cordless

Description

Combination Kit, Battery Platform FORGE(TM) XC 8.0, Included Blower Type Handheld Blower, Blower Maximum Air Speed 120 mph, Blower Air Flow 500 cfm, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 16 in, Other Tools Included Brush Cutter Attachment, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Included Charger Yes, Charger Model Number 45LD79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.