
M18 FUEL Combo Kit + QUIK-LOK Edger
Mfr # 3031-21,49-16-2718
Zoro # G715380012
product price: $627.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Battery Capacity
8.0 Ah
Included Charger
Yes
Power Source
Cordless
Other Tools Included
Edger Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3031-21,49-16-2718
Zoro #
G715380012
UPC #
045242830091
Country of Origin
Mexico
Dimensions
String Trimmer Cutting Width
16 in
Details
Voltage
18 V
Battery Capacity
8.0 Ah
Item
Combination Kit
Included Charger
Yes
Power Source
Cordless
Other Tools Included
Edger Attachment
Charger Model Number
45LD79
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
1
Blower Maximum Air Speed
120 mph
Included Blower Type
Handheld Blower
Battery Platform
FORGE(TM) XC 8.0
Other Tools Manufacturer Model Numbers
49-16-2718
Blower Manufacturer Model Number
3017-20
Included Battery
Yes
Number of Chargers Included
1
Battery Model Number
823ZF0
Included String Trimmer Type
String Trimmer
Blower Air Flow
500 cfm
String Trimmer Manufacturer Model Number
3016-20ST
Description
Combination Kit, Battery Platform FORGE(TM) XC 8.0, Included Blower Type Handheld Blower, Blower Maximum Air Speed 120 mph, Blower Air Flow 500 cfm, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 16 in, Other Tools Included Edger Attachment, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Included Charger Yes, Charger Model Number 45LD79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.