
M18 Fuel Combo Kit, Quik-Lok Hedge Trim
Mfr # 3031-21,49-16-2719
Zoro # G415388318
product price:Â $697.99
/ea
Free Shipping & Returns
Key Features
Included Charger
Yes
Number of Batteries Included
1
Included String Trimmer Type
String Trimmer
Voltage
18 V
Included Battery
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3031-21,49-16-2719
Zoro #
G415388318
UPC #
045242830091
Country of Origin
Mexico
Dimensions
String Trimmer Cutting Width
16 in
Hedge Trimmer Blade Length
20 in
Details
Item
Combination Kit
Included Charger
Yes
Number of Batteries Included
1
Included String Trimmer Type
String Trimmer
Voltage
18 V
Included Battery
Yes
String Trimmer Manufacturer Model Number
3016-20ST
Included Blower Type
Handheld Blower
Blower Air Flow
500 cfm
Number of Chargers Included
1
Charger Model Number
45LD79
Battery Platform
FORGE(TM) XC 8.0
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Battery Capacity
8.0 Ah
Blower Maximum Air Speed
120 mph
Included Hedge Trimmer Type
Articulating Hedge Trimmer Attachment
Battery Model Number
823ZF0
Blower Manufacturer Model Number
3017-20
Hedge Trimmer Manufacturer Model Number
49-16-2719
Description
Combination Kit, Battery Platform FORGE(TM) XC 8.0, Included Blower Type Handheld Blower, Blower Maximum Air Speed 120 mph, Blower Air Flow 500 cfm, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 16 in, Included Hedge Trimmer Type Articulating Hedge Trimmer Attachment, Hedge Trimmer Blade Length 20 in, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 8.0 Ah, Included Charger Yes, Charger Model Number 45LD79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.