Zoro Homepage

M18 FUEL Combo Kit+M18 RDL XC6.0 Battery

  • Mfr # 3697-22, 48-11-1865

  • Zoro # G215079232


original price: $618.99
21% off
new price: $483.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, 6.0 Ah
Number of Tools
2
Includes
(2) Belt Clips, (2) M18 REDLITHIUM XC5.0 Battery Pack, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM 6.0 Ah Battery Pack, Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3697-22, 48-11-1865
Zoro #
G215079232
UPC #
045242637744
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, 6.0 Ah
Number of Tools
2
Includes
(2) Belt Clips, (2) M18 REDLITHIUM XC5.0 Battery Pack, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM 6.0 Ah Battery Pack, Side Handle
Series
M18(TM)
Battery Included
(2) 35GJ99, 481Z44
Number of Batteries Included
3
Power Source
Cordless
Charger
23Y581
Cordless Tool Kit Contents
(2) Bare Tools; (3) Batteries; (1) Charger
Wireless Tool Tracking
No
Hammer Drill - Max. Torque
1,400 in-lb
Impact Driver
794JK8
Case Included
(1) Carrying Case
Hammer Drill
794JK6
Included Fastening Tools
1/4 in Impact Driver
Hammer Drill - BPM
33,000 BPM
Item
Cordless Combination Kit
Battery Model No.
(2) 35GJ99, 481Z44
Charger Included
Yes
Impact Driver - Torque Range
2,000 in-lb
Hammer Drill - Class
Compact Premium
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Tool Series
M18(TM)
Includes Case
Case Included
All Product Types Included
Hammer Drill, Impact Driver
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
2,000 in-lb

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, 6.0 Ah, Includes (2) Belt Clips, (2) M18 REDLITHIUM XC5.0 Battery Pack, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM 6.0 Ah Battery Pack, Side Handle, Tool Brand Milwaukee, Series M18(TM), Battery Included (2) 35GJ99, 481Z44, Number of Batteries Included 3, Battery Model No. (2) 35GJ99, 481Z44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.