Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Compact Band Saw Kit + M18 XC5.0 Battery

  • Mfr # 2829-22, 48-11-1850

  • Zoro # G4341394


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Power Source
Cordless
Tool Weight
7.67 lb
Tool Length
17 29/32 in
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829-22, 48-11-1850
Zoro #
G4341394
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
17 29/32 in
Blade Length
35 3/8 in
Cutting Length - Maximum
3 1/4 in
Overall Length
17 15/16 in
Cutting Width - Maximum
3 1/4 in
Cutting Diameter - Maximum
3 1/4 in

Details

Item
Band Saw Kit
Voltage
18 V DC
Power Source
Cordless
Tool Weight
7.67 lb
Brushless Motor
Yes
Handle Type
D-Handle
Includes
Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609)
Battery Capacity
(1) 5.0 Ah, (2) 3.0 Ah
Battery Series
M18(TM) REDLITHIUM(TM)
SFPM Range
0 to 540
Round Cutting Capacity
3 1/4 in
Cordless Tool Kit Contents
Bare Tool, Charger, (3) Batteries
Rectangular Cutting Capacity
3 1/4 in x 3 1/4 in
Number of Batteries Included
3
Charger Included
Yes
Battery Model No.
Mfr. No. 48-11-1835, Mfr. No. 48-11-1850
Battery Manufacturing Model Number
48-11-1835, 48-11-1850
Includes Battery
Battery Included
Motor Type
Brushless
Cutting Speed - Minimum
0 SFPM
Cutting Speed - Maximum
540 SFPM

Description

Band Saw Kit, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Charger, (3) Batteries, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Charger Included Yes, Brushless Motor Yes, Number of Batteries Included 3, Battery Capacity (1) 5.0 Ah, (2) 3.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 0 to 540, Handle Type D-Handle, Tool Length 17 29/32 in, Tool Weight 7.67 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.