Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Compact Band Saw + M18 HIGH OUTPUT XC6.0 Battery Pack

  • Mfr # 2829-20, 48-11-1865

  • Zoro # G205311397


original price: $547.99
28% off
new price: $391.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
35 3/8 in
Tool Length
17 29/32 in
Tool Weight
7.67 lb
Includes
Thick Metal 8/10 TPI Band Saw Blades 3PK Compact (48-39-0609)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829-20, 48-11-1865
Zoro #
G205311397
UPC #
-
Country of Origin
China

Dimensions

Blade Length
35 3/8 in
Tool Length
17 29/32 in
Overall Length
17 15/16 in
Cutting Length - Maximum
3 1/4 in
Cutting Diameter - Maximum
3 1/4 in
Cutting Width - Maximum
3 1/4 in

Details

Voltage
18 V DC
Item
Band Saw
Tool Weight
7.67 lb
Includes
Thick Metal 8/10 TPI Band Saw Blades 3PK Compact (48-39-0609)
Charger Included
No
Green Environmental Attribute
Product is Rechargeable
Handle Type
D-Handle
Round Cutting Capacity
3 1/4 in
Battery Model No.
481Z44
Battery Series
M18(TM) REDLITHIUM(TM)
SFPM Range
0 to 540
Drive Type
Chain
Cordless Tools Included
Band Saw
Dual Trigger
No
Battery Capacity
6.0Ah
Brushless Motor
Yes
Number of Batteries Included
1
Number of Speed Settings
Variable
Standards
UL Listed
Charger Replacement
23Y581
Case Included
No
Rectangular Cutting Capacity
3 1/4 in x 3 1/4 in
Number of Tools
1
Power Source
Cordless
Battery Pack Replacement
481Z44
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Manufacturing Model Number
481Z44
Cutting Speed - Minimum
0 SFPM
Motor Type
Brushless
Includes Dual Trigger
Dual Trigger Not Included
Cutting Speed - Maximum
540 SFPM
Includes Battery
Battery Included

Description

Band Saw, Voltage 18 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Number of Speed Settings Variable, Dual Trigger No, Charger Included No, Brushless Motor Yes, Charger Replacement 23Y581, Number of Batteries Included 1, Battery Capacity 6.0Ah, Battery Pack Replacement 481Z44, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 0 to 540, Drive Type Chain, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.