
M18 FUEL Compact Vacuum Filter
Mfr # 49-90-2012
Zoro # G7781478
product price: $31.99
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Milwaukee
Fits Vacuum Models
0940-20
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-90-2012
Zoro #
G7781478
UPC #
045242550920
Country of Origin
China
Dimensions
Height
1 1/8 in
Width
4.9 in
Length
4 7/8 in
Width/Diameter
4 7/8 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Milwaukee
Fits Vacuum Models
0940-20
Filtration Type
HEPA
Filter Pickup Type
Wet/Dry
Filter Material
Foam
Item
Compact Vacuum Filter
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Reusable
Description
The MILWAUKEE HEPA Filter is compatible with the M18 FUEL Compact Vacuum (0940-20). This Certified HEPA filter is easy to install and captures 99.97% of all particles greater than 0.3 microns for fine dust collection. This product contains one HEPA Filter and one foam pre-filter, which are both washable and are designed to be used together on the M18 FUEL Compact Vacuum for optimal performance.
- M18 FUEL Compact Vacuum Compatible (0940-20)
- Captures 99.97% of all particles greater than 0.3-microns
- Certified HEPA Filter is dry cleanable and washable with water
- Foam Pre-Filter is dry cleanable and washable with water
- Certified HEPA Filter for fine dust collection
- Includes (1) Certified HEPA Filter
- Includes (1) Foam Pre-Filter
- Not-compatible with M18 Compact Vacuum 0882-20
- Not-compatible with M18 FUEL 3n1 Backpack Vacuum 0885-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.