Zoro Homepage

M18 FUEL Controlled Torque Compact Impact Wrench Carrying Case

  • Mfr # 48-53-3060

  • Zoro # G010390280


product price: $69.00
/ea

Key Features

For Use With
809NV8, 809NV9, 809NW0, M18 FUEL(TM) Controlled Torque Compact Impact Wrenches
Includes
Tool Case
Number of Pieces
1
Overall Length
17 1/2 in
Fastening Tool Material
Molded Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3060
Zoro #
G010390280
UPC #
045242856282
Country of Origin
China

Dimensions

Overall Length
17 1/2 in
Width
14.5 in
Depth
6 in

Details

Item
Carrying Case
For Use With
809NV8, 809NV9, 809NW0, M18 FUEL(TM) Controlled Torque Compact Impact Wrenches
Includes
Tool Case
Number of Pieces
1
Fastening Tool Material
Molded Plastic
Color
Black, Red
Accessory Type
Carrying Case
Compatible Product Type
809NV8, 809NV9, 809NW0, M18 FUEL(TM) Controlled Torque Compact Impact Wrenches
Product Type
Carrying Case

Description

Carrying Case, For Use With 809NV8, 809NV9, 809NW0, M18 FUEL(TM) Controlled Torque Compact Impact Wrenches, Includes Tool Case, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.