Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ Cordless 1" SDS Plus Rotary Hammer w/ ONE-KEY™ 2914-20

M18 FUEL™ Cordless 1" SDS Plus Rotary Hammer w/ ONE-KEY™ (Discontinued)

  • Mfr # 2914-20
  • Zoro # G102016876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2914-20
Zoro #
G102016876
UPC #
045242571741
Country of Origin
China

Details

Item
Cordless Rotary Hammer
Chuck Type
SDS Plus
Voltage
18 V
No Load RPM
0 to 1330 RPM
Cordless Tool Battery Type
Li-Ion
Blows per Minute
0 bpm to 4,800 bpm
Battery Capacity
6 Ah
Core Bit Capacity
2 1/2 in
Solid Bit Capacity
1/2 in
Brushless Motor
Yes
Corded/Cordless
Cordless
Series
M18 FUEL
Capacity in Concrete
1 in
Features
Anti-Vibration System, Autostop Indicator LED, Dust Extractor Connection, One-Key Indicator LED
Battery Included
No
Impact Energy
2.0 ft-lb
Included Charger
No
Green Environmental Attribute
Product is Rechargeable
Handle Type
Pistol-Grip
Tool Weight
6.9 lb
Standards
UL Listed
Core Bit Capacity in Concrete
1 in
Drilling Capacity in Steel
1/2 in
Power Source
Cordless
Reversible
Yes
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Number of Batteries Included
0
Modes of Operation
Hammer Only, Hammer and Rotate, Rotate Only
Anti-Kickback Clutch
Yes
Maximum Blows per Minute
4,800 bpm
Battery Series
M18
Charger Included
No
Maximum Speed
1,330 RPM
Minimum Blows per Minute
0 bpm
Cordless Tool Kit Contents
(1) Bare Tool
Chuck Style
SDS-Plus
Vibration Control
Yes
Switch Type
Trigger
Drilling Capacity in Concrete
1 in

Description

Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,800 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Hammer and Rotate, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 1/2 in, Impact Energy 2.0 ft-lb, Battery Series M18, Charger Included No, Drilling Capacity in Concrete 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.