M18 FUEL 18 Gauge 1/4 in. Narrow Crown Stapler (Tool Only)

  • Mfr # 2749-20

  • Zoro # G7748550


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Staple Capacity
108
Voltage
18 V DC
Magazine Loading
Front
Includes
(1) Reversible Belt Hook, (2) Contact Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2749-20
Zoro #
G7748550
UPC #
045242543038
Country of Origin
China

Dimensions

Overall Length
11 in
Depth Control
Yes
Overall Height
10 3/4 in
For Staple Leg Length
3/8 in to 1 1/2 in
Overall Width
3 1/2 in
Crown Size
1/4 in
For Staple Width
1/4 in
For Staple Leg Length - Minimum
3/8 in
For Staple Leg Length - Maximum
1 1/2 in
Includes Depth Control
Depth Control Included

Details

Item
Staple Gun
Power Source
Cordless
Staple Capacity
108
Voltage
18 V DC
Magazine Loading
Front
Includes
(1) Reversible Belt Hook, (2) Contact Tips
Standards
UL Listed
Handle Type
D-Handle
Tool Weight
5.4 lb
Magazine Capacity
108
Wireless Tool Tracking
No
Firing Mode
Combination
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Bare Tool
Brushless Motor
Yes
Charger Included
No
Case Included
No
Built-In Light
Yes
Number of Batteries Included
0
For Staple Type
Crowned
Series
M18 FUEL
For Staple Gauge
18 ga
Includes Battery
Tool Only
Includes Case
Case Not Included
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
Built-In Light Type
Individual Light(s)

Description

The M18 FUEL 18ga 1⁄4” Narrow Crown Stapler delivers peak productivity on your job site, providing you with unmatched stapling performance without the hassle of a compressor and hose. We’ve leveraged nitrogen air spring mechanism, to give the Narrow Crown Stapler the power to consistently sink staples to the proper depth in hard materials. This cordless stapler also has tool-free depth adjustment to drive staples in soft materials without blowing through. You can choose from sequential and contact actuation firing modes to meet your application’s needs. The combination of POWERSTATE Brushless Motor and REDLINK PLUS Intelligence provides you with a staple gun that delivers an unmatched fire rate with zero ramp-up time. This battery powered narrow crown stapler is compact and lightweight, giving you better access into tight spaces and limiting your fatigue throughout the day. The MILWAUKEE M18 FUEL 18ga 1⁄4” Narrow Crown Stapler delivers the pneumatic performance that professional carpenters and remodelers expect with the freedom and convenience of a cordless tool. The tool includes two work contact tips and a reversible belt hook.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.