M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with Lock-On Slide Switch (Tool Only)

  • Mfr # 2883-20

  • Zoro # G601777704


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Includes
Bare Tool
Voltage
18V DC
Switch Type
Lock-On Slide Switch
Features
Redlink Plus Intelligence
Battery Capacity
6.0Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2883-20
Zoro #
G601777704
UPC #
045242566327
Country of Origin
Viet Nam

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8 in-11

Details

Item
Angle Grinder
Includes
Bare Tool
Voltage
18V DC
Switch Type
Lock-On Slide Switch
Features
Redlink Plus Intelligence
Battery Capacity
6.0Ah
Application
General Cutting and Grinding
Lock-On Switch
Yes
Power Source
Cordless
Series
M18 FUEL(TM)
Max. Speed
8,500 RPM
Charger Included
No
Anti-Vibration Technology
Yes
For Wheel Type
Type 1, Type 27
Green Environmental Attribute
Product is Rechargeable
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Brake
Case Included
No
Guard Adjustment
Toolless Adjustable
Duty
Heavy Duty
Head Type
Standard Head
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
M18(TM) REDLITHIUM(TM)
Speed Type
Fixed
Grip Style
Barrel Grip
Speed Ranges
8,500 RPM
Dust Management
None
Electrical Protection
Overload Protection
Brushless Motor
Yes
Switch Location
Top
Number of Batteries Included
0
Wireless Tool Tracking
Yes
Wireless Tracking System
One-Key(TM)
Dust Sealed Switch
No
Lock-Off Switch
No
Anti-Kickback Clutch Type
Electronic
Switch Function
Slide, with Lock-On
Battery Model No.
Bare Tool
Accessory Free Tool Change
Yes
Brake Type
Electronic
Built-In Light
No
Shop By
New Products

Description

M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY Slide Switch, Lock-On is the next advancement in power and performance of cordless grinders while enhancing safety with its RAPIDSTOP Brake. The M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY generates 11A corded power to complete the toughest grinding and cutting applications. The POWERSTATE Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP Brake provides stop times under 2 seconds with an abrasive disc. M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. Compatible with ONE-KEY, this grinder wirelessly connects to a smartphone to track and manage the tool, providing you with visibility to where tools are across your network of jobs. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than the M18 REDLITHIUM XC Batteries. Experience faster accessory changes, and less downtime with tool-free accessory and guard adjustments, while remaining fully compatible with the most common accessories in the market. The MILWAUKEE M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY is the next level of jobsite productivity and enhanced safety in cordless grinders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.