This item is Discontinued.

Milwaukee Tool M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with Lock-On Slide Switch Kit 2883-22

M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with Lock-On Slide Switch Kit (Discontinued)

  • Mfr # 2883-22
  • Zoro # G901777800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2883-22
Zoro #
G901777800
UPC #
045242566334
Country of Origin
Viet Nam

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 5 in

Details

Item
Angle Grinder Kit
Voltage
18V DC
Brushless Motor
Yes
Series
M18 FUEL(TM)
Switch Type
Lock-On Slide Switch
Includes
Kit - XC Batteries
Accessory Free Tool Change
Yes
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Brake
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Max. Speed
8,500 RPM
Number of Batteries Included
2
Wireless Tool Tracking
Yes
Charger Included
Yes
Wireless Tracking System
One-Key(TM)
Switch Location
Top
Battery Model No.
(2) 48-11-1865
Dust Sealed Switch
No
Case Included
No
Battery Series
M18(TM) REDLITHIUM(TM)
Anti-Kickback Clutch Type
Electronic
Guard Adjustment
Toolless Adjustable
For Wheel Type
Type 1, Type 27
Features
Redlink Plus Intelligence
Green Environmental Attribute
Product is Rechargeable
Grip Style
Barrel Grip
Battery Capacity
(2) 6 Ah
Application
General Cutting and Grinding
Charger Model
45LD79
Head Type
Standard Head
Brake Type
Electronic
Dust Management
None
Lock-On Switch
Yes
Power Source
Cordless
Duty
Heavy Duty
Speed Ranges
8,500 RPM
Built-In Light
No
Switch Function
Slide, with Lock-On
Lock-Off Switch
No
Anti-Vibration Technology
Yes
Electrical Protection
Overload Protection
Speed Type
Fixed
Shop By
New Products

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (2) 6 Ah, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Top, Max. Speed 8,500 RPM, Speed Ranges 8,500 RPM

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.