Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL CPIW + M18 RDL FORGE XC8.0 Kit

  • Mfr # 2854-20, 48-59-1881

  • Zoro # G515079307


original price: $527.99
6% off
new price: $492.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Battery Capacity
8.0 Ah
Includes
(1) Bare Tool, (1) Battery, (1) Charger
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2854-20, 48-59-1881
Zoro #
G515079307
UPC #
045242568819
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in
Head Width
2 1/2 in

Details

Voltage
18 V DC
Battery Capacity
8.0 Ah
Includes
(1) Bare Tool, (1) Battery, (1) Charger
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3500
Free Speed
2,400 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Drive Type
Standard
Tool Style
Compact
Built-In Light
Yes
Tool Weight
2.4 lb
Handle Type
Pistol Grip
Battery Model No.
823ZF0
Actuation
Trigger
Standards
UL Listed
Impact Rated
Impact Rated
Case Included
No
Breakaway Torque
250 ft-lb
Reaction Bar
No
Charger Model
45LD79
Charger Included
Yes
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Retainer Type
Friction Ring
Clutch Style
Impact
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Power to Weight Ratio
104.2 ft-lb/lb
Charger Manufacturing Model Number
48-59-1808
Motor Type
Brushless
Number of Chargers Included
1
Includes Reaction Bar
No Reaction Bar
Battery Manufacturing Model Number
823ZF0
Anvil Style
Standard
No Load Speed
2,400 RPM
Drive Shape
Square
Includes Case
Case Not Included
Throttle Type
Trigger

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 8.0 Ah, Tool Weight 2.4 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Includes (1) Bare Tool, (1) Battery, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.