M18 FUEL Cut-Off Saw + M18 HO6.0 Battery
Mfr # 2786-20, 48-11-1865
Zoro # G516153761
product price:Â $916.91
/ea
Free Shipping & Returns
Key Features
Tool Weight
10.6 lb
Arbor Size
7/8 in
Blade Dia.
9 in
Standards
UL Listed
Cutting Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2786-20, 48-11-1865
Zoro #
G516153761
UPC #
045242542536
Country of Origin
China
Dimensions
Arbor Size
7/8 in
Blade Dia.
9 in
Max. Cutting Depth
3 3/8 in
Overall Width
7 3/4 in
Overall Height
12.5 in
Overall Length
26 in
Details
Tool Weight
10.6 lb
Standards
UL Listed
Cutting Type
Wet/Dry
Voltage
18V DC
Includes
Abrasive Blade, Diamond Blade, Hex Wrench, Wrench
Item
Cut-Off Saw Kit
Features
Blade Brake, Load Indicator Light, Tracking and Management Tool, Water Connection
Green Environmental Attribute
Product is Rechargeable
Number of Batteries Included
1
Battery Capacity
6 Ah
Charger Included
No
Battery Series
M18(TM) REDLITHIUM(TM)
Brushless Motor
Yes
Battery Model No.
481Z44
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Max. Blade Speed
6,600 RPM
Power Source
Cordless
Description
Cut-Off Saw Kit, Cordless, Primary Saw Application General Purpose, Blade Dia. 9 in, Max. Blade Speed 6,600 RPM, Arbor Size 7/8 in, Cutting Type Wet/Dry, Max. Cutting Depth 3 3/8 in, Overall Height 12.5 in, Overall Length 26 in, Overall Width 7 3/4 in, Tool Weight 10.6 lb, Brushless Motor Yes, Voltage 18V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity 6 Ah, Battery Model No. 481Z44, Charger Included No, Charger Model Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.