Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Cut-Off Saw+FORGE XC8.0 Battery

  • Mfr # 2786-20, 48-11-1881

  • Zoro # G416045579


product price: $948.68
/ea
Free Shipping & Returns

Key Features

Arbor Size
7/8 in
Features
Blade Brake, Load Indicator Light, Tracking and Management Tool, Water Connection
Cutting Type
Wet/Dry
Tool Weight
10.6 lb
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2786-20, 48-11-1881
Zoro #
G416045579
UPC #
045242542536
Country of Origin
China

Dimensions

Arbor Size
7/8 in
Blade Dia.
9 in
Overall Width
7 3/4 in
Max. Cutting Depth
3 3/8 in
Overall Height
12.5 in
Overall Length
26 in

Details

Features
Blade Brake, Load Indicator Light, Tracking and Management Tool, Water Connection
Cutting Type
Wet/Dry
Tool Weight
10.6 lb
Standards
UL Listed
Item
Cut-Off Saw Kit
Voltage
18V DC
Includes
Abrasive Blade, Diamond Blade, Hex Wrench, Wrench
Number of Batteries Included
1
Water Connection
Quick Connect
Brushless Motor
Yes
Max. Blade Speed
6,600 RPM
Tool Style
Handheld
Power Source
Cordless
Variable Speed
No
Battery Capacity
8 Ah
Battery Model No.
823ZF0
Charger Included
No
Cordless Tool Kit Contents
(1) Battery
Battery Series
M18(TM) REDLITHIUM(TM)

Description

Cut-Off Saw Kit, Cordless, Primary Saw Application General Purpose, Tool Style Handheld, Blade Dia. 9 in, Max. Blade Speed 6,600 RPM, Arbor Size 7/8 in, Cutting Type Wet/Dry, Max. Cutting Depth 3 3/8 in, Water Connection Quick Connect, Variable Speed No, Overall Height 12.5 in, Overall Length 26 in, Overall Width 7 3/4 in, Tool Weight 10.6 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Battery, Voltage 18V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.